Shop LISTA
Additional $250.00 delivery surcharge applies per item.
See details
Create Account
Lista 7 Drawer 24"W Shallow Depth Mobile Cabinet w/Butcher Block Top-Bright Blue, Master Keyed
- Mfr # XSST0750-0701M-BTBBMA
- Zoro # G305625752
product price:Â
$
6,300.99
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
- XSST0750-0701M-BTBBMA
- Zoro #
- G305625752
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Mobile Cabinet
Description
Durable, secure lista mobile drawer cabinet provides for the safe, secure storage and transport of parts and tools. typical storage applications include parts, tools, mro, hardware. Suitable for storing small to large sized items. Includes mobile base with casters, individual drawer latches and handles, 7 drawers: (4) 2" (1) 3" (1) 5" (1) 7", 72 drawer compartments, and butcher block top (assembly required). Drawers have 440 lb. Weight capacity. Includes lock and 2 keys. Preventip locking system - one-drawer-at-a-time feature prevents accidental tipping.