Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Double Workbench, 48" H, 13 Drawers

  • Mfr # TSDW09C06-1303FL-M-BT

  • Zoro # G5895158


product price: $7,113.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Color
Bright Blue
Material
Steel
Overall Depth
28 1/2 in
Overall Height
48 in
Load Capacity
1200 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSDW09C06-1303FL-M-BT
Zoro #
G5895158
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
28 1/2 in
Overall Height
48 in
Caster Dia.
6 in
Drawer Height
2 in, 3 in, 4 in, 5 in, 11 in
Drawer Width
18 in, 43 in, 52 1/4 in
Width of Cabinet
60 in
Usable Drawer Height
(1) 11 in, (1) 5 in, (2) 4 in, (3) 2 in, (5) 3 in
Overall Length
60"
Depth of Cabinet
28 in
Overall Width
60 in
Height of Cabinet
48 in
Drawer Depth
24 in
Caster Wheel Diameter
6 in
Drawer Inside Height
(1) 11 in, (1) 5 in, (2) 4 in, (4) 2 in, (5) 3 in

Details

Item
Modular Drawer Cabinet
Color
Bright Blue
Material
Steel
Load Capacity
1200 lb.
Finish
Powder Coated
Caster Type
(2) Rigid, (4) Swivel
Number of Drawers
13
Material - Cabinets
Steel
Work Surface Material
Butcher Block
Includes
Mesh Drawer Liner, Protective Ribbed Rubber Mat on Top
Drawer Color
Blue
Number of Shelves
1
No. of Drawers
13
Caster Material
Polyurethane
Handle
Tubular
Mobile/Stationary
Mobile
Drawer Capacity
440 lb
Number of Doors
0
No. of Compartments Per Drawer
0
Caster Configuration
(2) Rigid, (2) Swivel
Handle Type
Tubular
Finish - Cabinets
Powder Coated
Number of Compartments per Cabinet
0
Drawer Load Rating
440 lb.
No. of Compartments per Drawer
0
Cabinet Material
Steel
Caster Wheel/Tread Material
Polyurethane
Lock Type
Keyed
Drawer Access
Single
Includes Dividers
No
Mobility
Mobile
Overall Load Capacity
440 lb
Drawer Handle Type
Tubular
Cabinet Color
Bright Blue
Cabinet Finish
Powder Coated
Cabinet Storage Components
Drawers
Base Type
Casters
Adjustable Dividers
Yes
Frame Assembled
Assembled

Description

Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, 11 in, Includes Dividers No, Number of Drawers 13, Overall Depth 28 1/2 in, Overall Height 48 in, Overall Width 60 in, Lock Type Keyed, Mobility Mobile, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Type (2) Rigid, (4) Swivel, Caster Wheel Diameter 6 in, Caster Wheel/Tread Material Polyurethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.