Zoro Homepage

Mobile Double Workbench, 48" H, 13 Drawers

  • Mfr # TSDW09C06-1303FL-M-SSTOP

  • Zoro # G5895149


product price: $7,601.99
/ea
Item requires special delivery charges. A $520.00 per item surcharge will be applied.

Key Features

Color
Bright Blue
Material
Steel
Overall Depth
28 1/2 in
Overall Height
48 in
Load Capacity
1200 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSDW09C06-1303FL-M-SSTOP
Zoro #
G5895149
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
28 1/2 in
Overall Height
48 in
Caster Dia.
6 in
Overall Length
60"
Width of Cabinet
60 in
Drawer Height
2 in, 3 in, 4 in, 5 in, 11 in
Height of Cabinet
48 in
Drawer Depth
24 in
Drawer Width
18 in, 43 in, 52 1/4 in
Overall Width
60 in
Depth of Cabinet
28 in
Usable Drawer Height
(1) 11 in, (1) 5 in, (2) 4 in, (3) 2 in, (5) 3 in
Drawer Inside Height
(1) 11 in, (1) 5 in, (2) 4 in, (4) 2 in, (5) 3 in
Caster Wheel Diameter
6 in

Details

Item
Modular Drawer Cabinet
Color
Bright Blue
Material
Steel
Load Capacity
1200 lb.
Finish
Powder Coated
Caster Type
(2) Rigid, (4) Swivel
Number of Drawers
13
No. of Drawers
13
No. of Compartments Per Drawer
0
Drawer Capacity
440 lb
Work Surface Material
Stainless Steel
Material - Cabinets
Steel
Mobile/Stationary
Mobile
Number of Doors
0
Number of Compartments per Cabinet
0
Handle
Tubular
Drawer Color
Blue
Number of Shelves
1
Caster Material
Polyurethane
Finish - Cabinets
Powder Coated
Caster Configuration
(2) Rigid, (2) Swivel
Handle Type
Tubular
Includes
Mesh Drawer Liner, Protective Ribbed Rubber Mat on Top
Drawer Load Rating
440 lb.
No. of Compartments per Drawer
0
Drawer Access
Single
Cabinet Storage Components
Drawers
Overall Load Capacity
440 lb
Includes Dividers
No
Lock Type
Keyed
Mobility
Mobile
Adjustable Dividers
Yes
Drawer Handle Type
Tubular
Cabinet Material
Steel
Base Type
Casters
Cabinet Finish
Powder Coated
Frame Assembled
Assembled
Caster Wheel/Tread Material
Polyurethane
Cabinet Color
Bright Blue

Description

Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, 11 in, Includes Dividers No, Number of Drawers 13, Overall Depth 28 1/2 in, Overall Height 48 in, Overall Width 60 in, Lock Type Keyed, Mobility Mobile, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Type (2) Rigid, (4) Swivel, Caster Wheel Diameter 6 in, Caster Wheel/Tread Material Polyurethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.