Shop LISTA

Mobile Service Bench, 165 lb., Bright Blue

  • Mfr # ST07-0602AB-MBKABB
  • Zoro # G4821190

product price: 
$
2,375.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Color
Bright Blue
Material
Steel
Overall Depth
22 1/2 in
Overall Height
43 1/4 in
Load Capacity
165 lb.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ST07-0602AB-MBKABB
Zoro #
G4821190
UPC #
-
Country of Origin
United States
Item
Modular Drawer Cabinet
Color
Bright Blue
Material
Steel
Load Capacity
165 lb.
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Number of Drawers
5
Work Surface Material
Butcher Block
Number of Compartments per Cabinet
74
Mobile/Stationary
Mobile
Drawer Capacity
165 lb
Handle Type
Tubular
Material - Cabinets
Steel
Drawer Load Rating
165 lb.
Caster Configuration
(2) Rigid, (2) Swivel
Handle
Tubular
Includes
(2) Keys, Patented Locking System
Cabinet Locking Mechanism
Keyed
No. of Drawers
5
Finish - Cabinets
Powder Coated
Adjustable Dividers
Yes
Cabinet Storage Components
Drawers
Base Type
Casters
Number of Compartments per Drawer
(1) 4, (1) 6, (4) 12
Includes Dividers
Yes
Frame Assembled
Assembled
Drawer Access
Single
Number of Keys
2
Drawer Handle Type
Tubular
Cabinet Finish
Powder Coated
Includes Keys
Yes
Number of Dividers
5
Cabinet Material
Steel
Load Capacity per Drawer
165 lb
Cabinet Color
Bright Blue
Mobility
Mobile

Dimensions

Overall Depth
22 1/2 in
Overall Height
43 1/4 in
Caster Dia.
6 in
Drawer Depth
18 in
Height of Cabinet
43 1/4 in
Drawer Height
2 in, 3 in, 5 in, 9 in
Overall Width
28 1/4 in
Drawer Width
24 in
Depth of Cabinet
22 1/2 in
Usable Drawer Height
(1) 2 in, (1) 3 in, (1) 4 in, (1) 7 in, (1) 9 in
Width of Cabinet
28 1/4 in
Overall Length
22-1/2"
Drawer HxWxD
(1) 5 in x 24 in x 18 in, (1) 9 in x 24 in x 18 in, (2) 2 in x 24 in x 18 in, (2) 3 in x 24 in x 18 in
Caster Wheel Diameter
6 in
Drawer Inside Height
(1) 5 in, (1) 9 in, (2) 2 in, (2) 3 in

Description

Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, 9 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 4, (1) 6, (4) 12, Number of Dividers 5, Number of Drawers 5, Overall Depth 22 1/2 in, Overall Height 43 1/4 in, Overall Width 28 1/4 in, Mobility Mobile, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Type (2) Rigid, (2) Swivel, Caster Wheel Diameter 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.