Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Service Bench, Bright Blue, 440 lb.

  • Mfr # XSST0750-0701M

  • Zoro # G4821181


product price: $2,991.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Color
Bright Blue
Material
Steel
Overall Depth
22 1/2 in
Overall Height
41 1/2 in
Load Capacity
440 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSST0750-0701M
Zoro #
G4821181
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
22 1/2 in
Overall Height
41 1/2 in
Caster Dia.
6 in
Height of Cabinet
41 1/2 in
Width of Cabinet
28 1/4 in
Usable Drawer Height
(4) 2 in, (1) 3 in, (1) 5 in, (1) 7 in
Drawer Height
2 in, 3 in, 5 in, 7 in
Drawer Depth
18 in
Drawer Width
36 in
Overall Width
28 1/4 in
Depth of Cabinet
22 1/2 in
Overall Length
22-1/2"
Drawer HxWxD
(1) 3 in x 36 in x 18 in, (1) 5 in x 36 in x 18 in, (1) 7 in x 36 in x 18 in, (4) 2 in x 36 in x 18 in
Drawer Inside Height
(1) 3 in, (1) 5 in, (1) 7 in, (4) 2 in
Caster Wheel Diameter
6 in

Details

Item
Modular Drawer Cabinet
Color
Bright Blue
Material
Steel
Load Capacity
440 lb.
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Number of Drawers
7
Finish - Cabinets
Powder Coated
Handle Type
Tubular
Includes
(2) Keys, Patented Locking System
No. of Drawers
7
Material - Cabinets
Steel
Drawer Capacity
440 lb
Drawer Load Rating
440 lb.
Caster Configuration
(2) Rigid, (2) Swivel
Work Surface Material
XSST1BCT
Cabinet Locking Mechanism
Keyed
Mobile/Stationary
Mobile
Number of Compartments per Cabinet
61
Handle
Tubular
Drawer Handle Type
Tubular
Cabinet Color
Bright Blue
Drawer Access
Single
Base Type
Casters
Number of Dividers
5
Includes Keys
Yes
Number of Keys
2
Load Capacity per Drawer
440 lb
Cabinet Finish
Powder Coated
Includes Dividers
Yes
Number of Compartments per Drawer
(2) 18, (2) 6, (3) 8
Frame Assembled
Assembled
Cabinet Material
Steel
Mobility
Mobile
Cabinet Storage Components
Drawers
Adjustable Dividers
Yes

Description

Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 18, (2) 6, (3) 8, Number of Dividers 5, Number of Drawers 7, Overall Depth 22 1/2 in, Overall Height 41 1/2 in, Overall Width 28 1/4 in, Mobility Mobile, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Type (2) Rigid, (2) Swivel, Caster Wheel Diameter 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.