Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Workbench Cabinet, 22-1/2 In. L

  • Mfr # XSHS0750-0505FA-M/BB

  • Zoro # G0971652


product price: $2,613.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Color
Bright Blue
Material
Steel
Overall Depth
22 1/2 in
Overall Height
43 1/4 in
Load Capacity
440 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSHS0750-0505FA-M/BB
Zoro #
G0971652
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
22 1/2 in
Overall Height
43 1/4 in
Caster Dia.
6 in
Height of Cabinet
43 1/4 in
Overall Length
22-1/2"
Drawer Width
36 in
Drawer Height
2 in, 3 in, 4 in, 7 in, 9 in
Depth of Cabinet
22 1/2 in
Drawer Depth
18 in
Usable Drawer Height
(1) 2 in, (1) 3 in, (1) 4 in, (1) 7 in, (1) 9 in
Width of Cabinet
40 1/4 in
Overall Width
40 1/4 in
Caster Wheel Diameter
6 in
Drawer HxWxD
(1) 2 in x 36 in x 18 in, (1) 3 in x 36 in x 18 in, (1) 4 in x 36 in x 18 in, (1) 7 in x 36 in x 18 in, (1) 9 in x 36 in x 18 in
Drawer Inside Height
(1) 2 in, (1) 3 in, (1) 4 in, (1) 7 in, (1) 9 in

Details

Item
Modular Drawer Cabinet
Color
Bright Blue
Material
Steel
Load Capacity
440 lb.
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Number of Drawers
5
Work Surface Material
Rubber Mat
Mobile/Stationary
Mobile
Handle
Tubular
Number of Compartments per Cabinet
53
Material - Cabinets
Steel
Drawer Load Rating
440 lb.
Cabinet Locking Mechanism
Keyed
Caster Configuration
(2) Rigid, (2) Swivel
Finish - Cabinets
Powder Coated
Handle Type
Tubular
Includes
(2) Keys, Patented Locking System
No. of Drawers
5
Drawer Capacity
440 lb
Drawer Access
Single
Adjustable Dividers
Yes
Number of Keys
2
Cabinet Finish
Powder Coated
Number of Compartments per Drawer
(1) 15, (1) 18, (1) 6, (2) 12
Mobility
Mobile
Cabinet Color
Bright Blue
Includes Keys
Yes
Drawer Handle Type
Tubular
Cabinet Storage Components
Drawers
Includes Dividers
Yes
Base Type
Casters
Cabinet Material
Steel

Description

Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 7 in, 9 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 15, (1) 18, (1) 6, (2) 12, Number of Drawers 5, Overall Depth 22 1/2 in, Overall Height 43 1/4 in, Overall Width 40 1/4 in, Mobility Mobile, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Wheel Diameter 6 in, Drawer Access Single, Drawer Depth 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.