Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Workbench Cabinet, 22-3/16 In. W

  • Mfr # TBMP750-2WWG

  • Zoro # G2582870


product price: $2,508.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Color
Classic Blue
Material
Steel
Overall Depth
28 1/2 in
Overall Height
41 1/2 in
Load Capacity
150 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBMP750-2WWG
Zoro #
G2582870
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
28 1/2 in
Overall Height
41 1/2 in
Caster Dia.
6 in
Overall Width
22 1/4 in
Height of Cabinet
41 1/2 in
Depth of Cabinet
28 1/2 in
Drawer Height
1 in, 2 in, 3 in, 5 in
Usable Drawer Height
(1) 3 in, (1) 7 in, (2) 2 in, (2) 5 in
Drawer Width
18 in
Drawer Depth
24 in
Overall Length
28-1/2"
Width of Cabinet
22 1/4 in
Drawer HxWxD
(1) 1 in x 18 in x 24 in, (1) 5 in x 18 in x 24 in, (2) 2 in x 18 in x 24 in, (2) 3 in x 18 in x 24 in
Caster Wheel Diameter
6 in
Drawer Inside Height
(1) 3 in, (1) 7 in, (2) 2 in, (2) 5 in

Details

Item
Modular Drawer Cabinet
Color
Classic Blue
Material
Steel
Load Capacity
150 lb.
Caster Type
(2) Rigid, (2) Swivel
Number of Drawers
6
Includes
Prepartitioned Drawers
Work Surface Material
Rubber Mat
Drawer Capacity
165 lb
Finish - Cabinets
Powder Coated
No. of Drawers
6
Mobile/Stationary
Mobile
No. of Compartments Per Drawer
0
Caster Configuration
(2) Rigid, (2) Swivel
Drawer Load Rating
165 lb.
Cabinet Locking Mechanism
Keyed
Material - Cabinets
Steel
Number of Compartments per Cabinet
0
No. of Compartments per Drawer
0
Includes Dividers
No
Cabinet Finish
Powder Coated
Load Capacity per Drawer
165 lb
Includes Keys
Yes
Adjustable Dividers
No
Cabinet Storage Components
Drawers
Mobility
Mobile
Number of Keys
2
Cabinet Material
Steel
Cabinet Color
Classic Blue
Drawer Access
Single
Base Type
Casters

Description

Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers No, Cabinet Color Classic Blue, Cabinet Storage Components Drawers, Drawer Height 1 in, 2 in, 3 in, 5 in, Includes Dividers No, Number of Compartments per Drawer Not Applicable, Number of Drawers 6, Overall Depth 28 1/2 in, Overall Height 41 1/2 in, Overall Width 22 1/4 in, Mobility Mobile, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Type (2) Rigid, (2) Swivel, Caster Wheel Diameter 6 in, Drawer Access Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.