Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Workbench Cabinet, Bright Blue

  • Mfr # XSHS0750-0701-M

  • Zoro # G1180697


product price: $3,256.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Color
Bright Blue
Material
Steel
Overall Depth
22 1/2 in
Overall Height
43 1/4 in
Load Capacity
440 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XSHS0750-0701-M
Zoro #
G1180697
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
22 1/2 in
Overall Height
43 1/4 in
Caster Dia.
6 in
Usable Drawer Height
(1) 3 in, (1) 5 in, (1) 7 in, (4) 2 in
Drawer Width
36 in
Depth of Cabinet
22 1/2 in
Overall Length
22-1/2"
Width of Cabinet
40 1/4 in
Overall Width
40 1/4 in
Drawer Depth
18 in
Drawer Height
2 in, 3 in, 5 in, 7 in
Height of Cabinet
43 1/4 in
Drawer HxWxD
(1) 3 in x 36 in x 18 in, (1) 5 in x 36 in x 18 in, (1) 7 in x 36 in x 18 in, (4) 2 in x 36 in x 18 in
Drawer Inside Height
(1) 3 in, (1) 5 in, (1) 7 in, (4) 2 in
Caster Wheel Diameter
6 in

Details

Item
Modular Drawer Cabinet
Color
Bright Blue
Material
Steel
Load Capacity
440 lb.
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Number of Drawers
7
Handle Type
Tubular
Handle
Tubular
Material - Cabinets
Steel
Work Surface Material
Steel
Cabinet Locking Mechanism
Keyed
Includes
(2) Keys, Patented Locking System
Drawer Load Rating
440 lb.
Finish - Cabinets
Powder Coated
Number of Compartments per Cabinet
94
Drawer Capacity
440 lb
No. of Drawers
7
Mobile/Stationary
Mobile
Caster Configuration
(2) Rigid, (2) Swivel
Number of Compartments per Drawer
(1) 12, (1) 18, (1) 6, (2) 12, (2) 17
Number of Keys
2
Cabinet Color
Bright Blue
Cabinet Storage Components
Drawers
Base Type
Casters
Adjustable Dividers
Yes
Drawer Handle Type
Tubular
Cabinet Finish
Powder Coated
Includes Dividers
Yes
Includes Keys
Yes
Mobility
Mobile
Drawer Access
Single
Cabinet Material
Steel

Description

Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 12, (1) 18, (1) 6, (2) 12, (2) 17, Number of Drawers 7, Overall Depth 22 1/2 in, Overall Height 43 1/4 in, Overall Width 40 1/4 in, Mobility Mobile, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Wheel Diameter 6 in, Drawer Access Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.