Modular Drawer Cabinet, 40 1/4 in W, 47 1/2 in H, 22 1/2 in D, Bright Blue

  • Mfr # XSHS0900-0603MBB

  • Zoro # G9893563


product price:  $3,040.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Width of Cabinet
40 1/4 in
Depth of Cabinet
22 1/2 in
Height of Cabinet
47 1/2 in
Color
Bright Blue
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XSHS0900-0603MBB
Zoro #
G9893563
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
40 1/4 in
Depth of Cabinet
22 1/2 in
Height of Cabinet
47 1/2 in
Overall Depth
22 1/2 in
Overall Width
40 1/4 in
Usable Drawer Height
(1) 2 in, (1) 3 in, (1) 4 in, (1) 5 in, (1) 7 in, (1) 9 in
Overall Height
47 1/2 in
Drawer Height
2 in, 3 in, 4 in, 5 in, 7 in, 9 in
Drawer Width
35 3/4 in
Drawer Depth
18 in
Drawer Inside Height
(1) 2 in, (1) 3 in, (1) 4 in, (1) 5 in, (1) 7 in, (1) 9 in
Drawer HxWxD
(1) 2 in x 35 3/4 in x 18 in, (1) 3 in x 35 3/4 in x 18 in, (1) 4 in x 35 3/4 in x 18 in, (1) 5 in x 35 3/4 in x 18 in, (1) 7 in x 35 3/4 in x 18 in, (1) 9 in x 35 3/4 in x 18 in
Caster Wheel Diameter
6 in

Details

Color
Bright Blue
Material
Steel
Mobile/Stationary
Mobile
Item
Modular Drawer Cabinet
Finish
Powder Coated
Material - Cabinets
Steel
Work Surface Material
Steel
Handle Material
Steel with Plastic Cover
Finish - Cabinets
Powder Coated
Number of Compartments per Cabinet
0
Handle Type
Steel With Plastic Cover
Number of Drawers per Cabinet
6
Includes
Mesh Drawer Liners
No. of Compartments Per Drawer
0
No. of Drawers
6
Drawer Capacity
440 lb
Number of Drawers
6
Caster Type
(2) Rigid, (2) Swivel
No. of Compartments per Drawer
0
Drawer Access
Single
Adjustable Dividers
No
Cabinet Finish
Powder Coated
Cabinet Storage Components
Drawers
Includes Dividers
No
Cabinet Color
Bright Blue
Base Type
Casters
Mobility
Mobile
Cabinet Material
Steel
Load Capacity per Drawer
440 lb
Drawer Handle Type
Pull

Description

Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers No, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, 7 in, 9 in, Includes Dividers No, Number of Compartments per Drawer Not Applicable, Number of Drawers 6, Overall Depth 22 1/2 in, Overall Height 47 1/2 in, Overall Width 40 1/4 in, Mobility Mobile, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Type (2) Rigid, (2) Swivel, Caster Wheel Diameter 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.