Modular Drawer Cabinet, 40 1/4 in W, 47 1/2 in H, 22 1/2 in D, Classic Blue

  • Mfr # XSHS0900-0903MCB

  • Zoro # G9893466


product price:  $3,762.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Width of Cabinet
40 1/4 in
Depth of Cabinet
22 1/2 in
Height of Cabinet
47 1/2 in
Color
Classic Blue
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XSHS0900-0903MCB
Zoro #
G9893466
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
40 1/4 in
Depth of Cabinet
22 1/2 in
Height of Cabinet
47 1/2 in
Overall Height
47 1/2 in
Usable Drawer Height
(1) 5 in, (2) 3 in, (2) 4 in, (4) 2 in
Overall Depth
22 1/2 in
Overall Width
40 1/4 in
Drawer Depth
18 in
Drawer Width
35 3/4 in
Drawer Height
2 in, 3 in, 4 in, 5 in
Caster Wheel Diameter
6 in
Drawer HxWxD
(1) 5 in x 35 3/4 in x 18 in, (2) 3 in x 35 3/4 in x 18 in, (2) 4 in x 35 3/4 in x 18 in, (4) 2 in x 35 3/4 in x 18 in
Drawer Inside Height
(1) 5 in, (2) 3 in, (2) 4 in, (4) 2 in

Details

Color
Classic Blue
Material
Steel
Mobile/Stationary
Mobile
Item
Modular Drawer Cabinet
Work Surface Material
Steel
Number of Compartments per Cabinet
0
Handle Material
Steel with Plastic Cover
Material - Cabinets
Steel
Handle Type
Steel With Plastic Cover
Drawer Capacity
440 lb
Number of Drawers per Cabinet
9
No. of Drawers
9
Includes
Mesh Drawer Liners
Finish
Powder Coated
No. of Compartments Per Drawer
0
Finish - Cabinets
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Number of Drawers
9
No. of Compartments per Drawer
0
Adjustable Dividers
No
Drawer Handle Type
Pull
Cabinet Finish
Powder Coated
Cabinet Color
Classic Blue
Cabinet Material
Steel
Cabinet Storage Components
Drawers
Load Capacity per Drawer
440 lb
Includes Dividers
No
Drawer Access
Single
Mobility
Mobile
Base Type
Casters

Description

Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers No, Cabinet Color Classic Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, Includes Dividers No, Number of Compartments per Drawer Not Applicable, Number of Drawers 9, Overall Depth 22 1/2 in, Overall Height 47 1/2 in, Overall Width 40 1/4 in, Mobility Mobile, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Type (2) Rigid, (2) Swivel, Caster Wheel Diameter 6 in, Drawer Access Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.