Modular Drawer Cabinet, 40 1/4 in W, 47 1/2 in H, 22 1/2 in D, Light Gray

  • Mfr # XSHS0900-0603MLG

  • Zoro # G9893545


product price:  $3,359.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Width of Cabinet
40 1/4 in
Depth of Cabinet
22 1/2 in
Height of Cabinet
47 1/2 in
Color
Light Gray
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSHS0900-0603MLG
Zoro #
G9893545
UPC #
094719193504
Country of Origin
United States

Dimensions

Width of Cabinet
40 1/4 in
Depth of Cabinet
22 1/2 in
Height of Cabinet
47 1/2 in
Overall Height
47 1/2 in
Overall Width
40 1/4 in
Overall Depth
22 1/2 in
Usable Drawer Height
(1) 2 in, (1) 3 in, (1) 4 in, (1) 5 in, (1) 7 in, (1) 9 in
Drawer Depth
18 in
Drawer Height
2 in, 3 in, 4 in, 5 in, 7 in, 9 in
Drawer Width
35 3/4 in
Drawer HxWxD
(1) 2 in x 35 3/4 in x 18 in, (1) 3 in x 35 3/4 in x 18 in, (1) 4 in x 35 3/4 in x 18 in, (1) 5 in x 35 3/4 in x 18 in, (1) 7 in x 35 3/4 in x 18 in, (1) 9 in x 35 3/4 in x 18 in
Caster Wheel Diameter
6 in
Drawer Inside Height
(1) 2 in, (1) 3 in, (1) 4 in, (1) 5 in, (1) 7 in, (1) 9 in

Details

Color
Light Gray
Material
Steel
Mobile/Stationary
Mobile
Item
Modular Drawer Cabinet
Handle Material
Steel with Plastic Cover
No. of Drawers
6
No. of Compartments Per Drawer
0
Work Surface Material
Steel
Number of Drawers per Cabinet
6
Material - Cabinets
Steel
Number of Compartments per Cabinet
0
Finish - Cabinets
Powder Coated
Finish
Powder Coated
Drawer Capacity
440 lb
Includes
Mesh Drawer Liners
Handle Type
Steel With Plastic Cover
Caster Type
(2) Rigid, (2) Swivel
Number of Drawers
6
No. of Compartments per Drawer
0
Drawer Handle Type
Pull
Adjustable Dividers
No
Cabinet Storage Components
Drawers
Cabinet Color
Gray
Cabinet Material
Steel
Load Capacity per Drawer
440 lb
Cabinet Finish
Powder Coated
Mobility
Mobile
Includes Dividers
No
Drawer Access
Single
Base Type
Casters

Description

Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers No, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, 7 in, 9 in, Includes Dividers No, Number of Compartments per Drawer Not Applicable, Number of Drawers 6, Overall Depth 22 1/2 in, Overall Height 47 1/2 in, Overall Width 40 1/4 in, Mobility Mobile, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Type (2) Rigid, (2) Swivel, Caster Wheel Diameter 6 in, Drawer Access Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.