Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Drawer Cabinet, 41-1/2 In. H

  • Mfr # SC09-0403A-FTKABB

  • Zoro # G3337218


product price: $1,950.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
28 1/4 in
Depth of Cabinet
28 1/2 in
Height of Cabinet
41 1/2 in
Cabinet Height Range
Counter Height (40" to 58")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC09-0403A-FTKABB
Zoro #
G3337218
UPC #
094706603436
Country of Origin
United States

Dimensions

Width of Cabinet
28 1/4 in
Depth of Cabinet
28 1/2 in
Height of Cabinet
41 1/2 in
Cabinet Height Range
Counter Height (40" to 58")
Usable Drawer Height
(1) 11 in, (1) 5 in, (1) 7 in, (1) 9 in
Drawer Depth
24 in
Drawer Width
23 5/8 in
Overall Depth
28 1/2 in
Overall Height
41 3/4 in
Overall Width
28 1/4 in
Drawer Inside Height
(1) 11 in, (1) 5 in, (1) 7 in, (1) 9 in
Drawer Height
5 in, 7 in, 9 in, 11 in
Drawer HxWxD
(1) 11 in x 23 5/8 in x 24 in, (1) 5 in x 23 5/8 in x 24 in, (1) 7 in x 23 5/8 in x 24 in, (1) 9 in x 23 5/8 in x 24 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Bright Blue
No. of Drawers
4
Drawer Capacity
440 lb
No. of Compartments Per Drawer
0
Number of Compartments per Cabinet
0
Material - Cabinets
Steel
Cabinet Locking Mechanism
Keyed
Handle Type
Full Width
Material
Steel
Includes
(1) Each 5 in, 7 in, 9 in, 11 in D Drawers with a Variety of Compartment Interior Styles, Lock, (2) Keys
Finish - Cabinets
Powder Coated
Work Surface Material
Steel
Number of Drawers per Cabinet
4
Finish
Powder Coated
No. of Compartments per Drawer
0
Drawer Handle Type
Pull
Cabinet Finish
Powder Coated
Number of Drawers
4
Adjustable Dividers
Yes
Cabinet Storage Components
Drawers
Stackable
Yes
Includes Dividers
Yes
Number of Compartments
29
Number of Compartments per Drawer
(1) 12, (1) 9, (2) 4
Base Type
Frame
Cabinet Material
Steel
Mobility
Stationary
Load Capacity per Drawer
440 lb
Cabinet Color
Bright Blue
Includes Keys
Yes
Drawer Access
Single
Number of Keys
2
Lock Type
Keyed
Method of Construction
Welded

Description

Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 5 in, 7 in, 9 in, 11 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 12, (1) 9, (2) 4, Number of Drawers 4, Overall Depth 28 1/2 in, Overall Height 41 3/4 in, Overall Width 28 1/4 in, Lock Type Keyed, Method of Construction Welded, Mobility Stationary, Number of Compartments 29, Cabinet Finish Powder Coated, Cabinet Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.