Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Drawer Cabinet, 41-1/2 In. H

  • Mfr # SC0900-1002FA/FT/BB

  • Zoro # G3324660


product price: $3,077.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
28 1/4 in
Depth of Cabinet
28 1/2 in
Height of Cabinet
41 1/2 in
Cabinet Height Range
Counter Height (40" to 58")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC0900-1002FA/FT/BB
Zoro #
G3324660
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
28 1/4 in
Depth of Cabinet
28 1/2 in
Height of Cabinet
41 1/2 in
Cabinet Height Range
Counter Height (40" to 58")
Usable Drawer Height
(4) 2 in, (6) 3 in
Drawer Depth
24 in
Drawer Width
23 5/8 in
Overall Depth
28 1/2 in
Overall Width
28 1/4 in
Overall Height
41 3/4 in
Drawer Inside Height
(4) 2 in, (6) 3 in
Drawer HxWxD
(4) 2 in x 23 5/8 in x 24 in, (6) 3 in x 23 5/8 in x 24 in
Drawer Height
2 in, 3 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Bright Blue
No. of Drawers
10
Drawer Capacity
440 lb
Number of Compartments per Cabinet
74
Material - Cabinets
Steel
Finish
Powder Coated
Finish - Cabinets
Powder Coated
Work Surface Material
Steel
Number of Drawers per Cabinet
10
Includes Dividers
Yes
Number of Compartments per Drawer
(2) 16, (2) 20, (2) 24, (2) 36, (2) 9
Load Capacity per Drawer
440 lb
Cabinet Material
Steel
Method of Construction
Welded
Cabinet Color
Bright Blue
Drawer Access
Single
Mobility
Stationary
Stackable
Yes
Cabinet Storage Components
Drawers
Base Type
Frame
Cabinet Finish
Powder Coated
Number of Drawers
10
Includes Keys
Yes
Adjustable Dividers
Yes

Description

Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 16, (2) 20, (2) 24, (2) 36, (2) 9, Number of Drawers 10, Overall Depth 28 1/2 in, Overall Height 41 3/4 in, Overall Width 28 1/4 in, Method of Construction Welded, Mobility Stationary, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single, Drawer Depth 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.