Zoro Homepage

Modular Drawer Cabinet, 41-3/4 In. H

  • Mfr # HS09-0702A-FTKABB

  • Zoro # G2172707


product price: $3,009.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
40 1/4 in
Depth of Cabinet
22 1/2 in
Height of Cabinet
41 3/4 in
Cabinet Height Range
Counter Height (40" to 58")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS09-0702A-FTKABB
Zoro #
G2172707
UPC #
094703214567
Country of Origin
United States

Dimensions

Width of Cabinet
40 1/4 in
Depth of Cabinet
22 1/2 in
Height of Cabinet
41 3/4 in
Cabinet Height Range
Counter Height (40" to 58")
Usable Drawer Height
(1) 7 in, (2) 5 in, (4) 3 in
Drawer Depth
18 in
Drawer Width
35 3/4 in
Overall Height
41 3/4 in
Overall Width
40 1/4 in
Overall Depth
22 1/2 in
Drawer Inside Height
(1) 7 in, (2) 5 in, (4) 3 in
Drawer HxWxD
(1) 7 in x 35 3/4 in x 18 in, (2) 5 in x 35 3/4 in x 18 in, (4) 3 in x 35 3/4 in x 18 in
Drawer Height
3 in, 5 in, 7 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Bright Blue
No. of Drawers
7
Drawer Capacity
440 lb
No. of Compartments Per Drawer
(2) 18, (2) 15, (2) 12, (1) 6
Number of Compartments per Cabinet
96
Material - Cabinets
Steel
Number of Drawers per Cabinet
7
Work Surface Material
Steel
Finish - Cabinets
Powder Coated
Finish
Powder Coated
Includes
Forklift Base
Material
Steel
Handle Type
Full Width Recessed
No. of Compartments per Drawer
(1) 6, (2) 12, (2) 15, (2) 18
Cabinet Material
Steel
Drawer Handle Type
Pull
Number of Drawers
7
Includes Dividers
Yes
Cabinet Color
Bright Blue
Number of Compartments
96
Number of Compartments per Drawer
(1) 6, (2) 12, (2) 15, (2) 18
Load Capacity per Drawer
440 lb
Mobility
Stationary
Base Type
Frame
Cabinet Storage Components
Drawers
Method of Construction
Welded
Cabinet Finish
Powder Coated
Adjustable Dividers
Yes
Drawer Access
Single
Stackable
Yes

Description

Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 3 in, 5 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 6, (2) 12, (2) 15, (2) 18, Number of Drawers 7, Overall Depth 22 1/2 in, Overall Height 41 3/4 in, Overall Width 40 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 96, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.