Zoro Homepage

Modular Drawer Cabinet, 41-3/4 In. H

  • Mfr # HS09-0807A-FTKABB

  • Zoro # G9894071


product price: $2,856.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
40 1/4 in
Depth of Cabinet
22 1/2 in
Height of Cabinet
41 3/4 in
Cabinet Height Range
Counter Height (40" to 58")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS09-0807A-FTKABB
Zoro #
G9894071
UPC #
094719192989
Country of Origin
United States

Dimensions

Width of Cabinet
40 1/4 in
Depth of Cabinet
22 1/2 in
Height of Cabinet
41 3/4 in
Cabinet Height Range
Counter Height (40" to 58")
Usable Drawer Height
(2) 2 in, (2) 3 in, (2) 4 in, (2) 5 in
Drawer Depth
18 in
Drawer Width
35 3/4 in
Overall Width
40 1/4 in
Overall Height
41 3/4 in
Overall Depth
22 1/2 in
Drawer HxWxD
(2) 2 in x 35 3/4 in x 18 in, (2) 3 in x 35 3/4 in x 18 in, (2) 4 in x 35 3/4 in x 18 in, (2) 5 in x 35 3/4 in x 18 in
Drawer Height
2 in, 3 in, 4 in, 5 in
Drawer Inside Height
(2) 2 in, (2) 3 in, (2) 4 in, (2) 5 in

Description

Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 15, (2) 18, (2) 21, Number of Drawers 8, Overall Depth 22 1/2 in, Overall Height 41 3/4 in, Overall Width 40 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 144, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.