Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Drawer Cabinet, 41-3/4 In. H

  • Mfr # SC09-0501A-FTKALG

  • Zoro # G9959914


product price: $2,263.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
28 1/4 in
Depth of Cabinet
28 1/2 in
Height of Cabinet
41 3/4 in
Cabinet Height Range
Desk Height (Shorter than 40")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC09-0501A-FTKALG
Zoro #
G9959914
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
28 1/4 in
Depth of Cabinet
28 1/2 in
Height of Cabinet
41 3/4 in
Cabinet Height Range
Desk Height (Shorter than 40")
Usable Drawer Height
(1) 7 in, (1) 9 in, (3) 5 in
Drawer Depth
24 in
Drawer Width
23 5/8 in
Overall Height
39 3/8 in
Overall Depth
28 1/2 in
Overall Width
28 1/4 in
Drawer HxWxD
(1) 7 in x 23 5/8 in x 24 in, (1) 9 in x 23 5/8 in x 24 in, (3) 5 in x 23 5/8 in x 24 in
Drawer Inside Height
(1) 7 in, (1) 9 in, (3) 5 in
Drawer Height
5 in, 7 in, 9 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Light Gray
No. of Drawers
5
Drawer Capacity
440 lb
No. of Compartments Per Drawer
(3) 16, (1) 9, (1) 4
Number of Compartments per Cabinet
61
Material - Cabinets
Steel
Includes
Dividers, Partitions
Finish - Cabinets
Powder Coated
Work Surface Material
Steel
Material
Steel
Finish
Powder Coated
Handle Material
Steel with Plastic Cover
Handle Type
Full Width Recessed
Number of Drawers per Cabinet
5
No. of Compartments per Drawer
(1) 4, (1) 9, (3) 16
Drawer Handle Type
Pull
Cabinet Finish
Powder Coated
Includes Keys
Yes
Includes Dividers
Yes
Number of Compartments
61
Cabinet Storage Components
Drawers
Adjustable Dividers
Yes
Number of Compartments per Drawer
(1) 4, (1) 9, (3) 16
Load Capacity per Drawer
440 lb
Mobility
Stationary
Cabinet Material
Steel
Cabinet Color
Gray
Method of Construction
Welded
Stackable
Yes
Base Type
Frame
Drawer Access
Single
Number of Drawers
5

Description

Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 5 in, 7 in, 9 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 4, (1) 9, (3) 16, Number of Drawers 5, Overall Depth 28 1/2 in, Overall Height 39 3/8 in, Overall Width 28 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 61, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.