Zoro Homepage

Modular Drawer Cabinet, 41-3/4 In. H

  • Mfr # SC09-0709A-FTKALG

  • Zoro # G9893992


product price: $2,498.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
28 1/4 in
Depth of Cabinet
28 1/2 in
Height of Cabinet
41 3/4 in
Cabinet Height Range
Desk Height (Shorter than 40")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC09-0709A-FTKALG
Zoro #
G9893992
UPC #
094719193061
Country of Origin
United States

Dimensions

Width of Cabinet
28 1/4 in
Depth of Cabinet
28 1/2 in
Height of Cabinet
41 3/4 in
Cabinet Height Range
Desk Height (Shorter than 40")
Usable Drawer Height
(3) 5 in, (2) 3 in, (2) 3 in
Drawer Depth
24 in
Drawer Width
23 5/8 in
Overall Width
28 1/4 in
Overall Depth
28 1/2 in
Overall Height
39 3/8 in
Drawer Height
3 in, 4 in, 5 in
Drawer HxWxD
(2) 3 in x 23 5/8 in x 24 in, (2) 4 in x 23 5/8 in x 24 in, (3) 5 in x 23 5/8 in x 24 in
Drawer Inside Height
(2) 3 in, (2) 4 in, (3) 5 in

Description

Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 3 in, 4 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 20, (2) 24, (3) 16, Number of Drawers 7, Overall Depth 28 1/2 in, Overall Height 39 3/8 in, Overall Width 28 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 114, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.