Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Drawer Cabinet, 41-3/4 In. H

  • Mfr # SC09-0807A-FTKALG

  • Zoro # G9893931


product price: $3,176.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
28 1/4 in
Depth of Cabinet
28 1/2 in
Height of Cabinet
41 3/4 in
Cabinet Height Range
Counter Height (40" to 58")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC09-0807A-FTKALG
Zoro #
G9893931
UPC #
094719193139
Country of Origin
United States

Dimensions

Width of Cabinet
28 1/4 in
Depth of Cabinet
28 1/2 in
Height of Cabinet
41 3/4 in
Cabinet Height Range
Counter Height (40" to 58")
Usable Drawer Height
(2) 2 in, (2) 3 in, (2) 4 in, (2) 5 in
Drawer Depth
24 in
Drawer Width
23 5/8 in
Overall Height
41 3/4 in
Overall Depth
28 1/2 in
Overall Width
28 1/4 in
Drawer Inside Height
(2) 2 in, (2) 3 in, (2) 4 in, (2) 5 in
Drawer Height
2 in, 3 in, 4 in, 5 in
Drawer HxWxD
(2) 2 in x 23 5/8 in x 24 in, (2) 3 in x 23 5/8 in x 24 in, (2) 4 in x 23 5/8 in x 24 in, (2) 5 in x 23 5/8 in x 24 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Light Gray
No. of Drawers
8
Drawer Capacity
440 lb
No. of Compartments Per Drawer
(4) 24, (2) 20, (2) 16
Number of Compartments per Cabinet
168
Material - Cabinets
Steel
Number of Drawers per Cabinet
8
Material
Steel
Handle Type
Steel With Plastic Cover
Work Surface Material
Steel
Handle Material
Steel with Plastic Cover
Finish
Powder Coated
Includes
Dividers, Partitions
Finish - Cabinets
Powder Coated
No. of Compartments per Drawer
(2) 16, (2) 20, (4) 24
Drawer Access
Single
Drawer Handle Type
Pull
Load Capacity per Drawer
440 lb
Method of Construction
Welded
Adjustable Dividers
Yes
Cabinet Material
Steel
Base Type
Frame
Stackable
Yes
Cabinet Finish
Powder Coated
Includes Keys
Yes
Mobility
Stationary
Cabinet Color
Gray
Number of Compartments per Drawer
(2) 16, (2) 20, (4) 24
Number of Drawers
8
Includes Dividers
Yes
Cabinet Storage Components
Drawers
Number of Compartments
148

Description

Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 16, (2) 20, (4) 24, Number of Drawers 8, Overall Depth 28 1/2 in, Overall Height 41 3/4 in, Overall Width 28 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 148, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.