Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Drawer Cabinet, 41-3/4 In. H

  • Mfr # XSHS0900-0703LG

  • Zoro # G9894141


product price: $3,204.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
40 1/4 in
Depth of Cabinet
22 1/2 in
Height of Cabinet
41 3/4 in
Cabinet Height Range
Desk Height (Shorter than 40")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSHS0900-0703LG
Zoro #
G9894141
UPC #
094719192934
Country of Origin
United States

Dimensions

Width of Cabinet
40 1/4 in
Depth of Cabinet
22 1/2 in
Height of Cabinet
41 3/4 in
Cabinet Height Range
Desk Height (Shorter than 40")
Usable Drawer Height
(1) 5 in, (2) 2 in, (2) 3 in, (2) 7 in
Drawer Depth
18 in
Drawer Width
35 3/4 in
Overall Width
56 3/8 in
Overall Depth
22 1/2 in
Overall Height
39 3/8 in
Drawer HxWxD
(1) 5 in x 35 3/4 in x 18 in, (2) 2 in x 35 3/4 in x 18 in, (2) 3 in x 35 3/4 in x 18 in, (2) 7 in x 35 3/4 in x 18 in
Drawer Height
2 in, 3 in, 5 in, 7 in
Drawer Inside Height
(1) 5.12 in, (2) 2.17 in, (2) 3.15 in, (2) 7.09 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Light Gray
No. of Drawers
7
Drawer Capacity
440 lb
No. of Compartments Per Drawer
(2) 36, (2) 21, (1) 18, (2) 12
Number of Compartments per Cabinet
156
Material - Cabinets
Steel
Includes
Dividers, Partitions
Handle Material
Steel with Plastic Cover
Finish - Cabinets
Powder Coated
Number of Drawers per Cabinet
7
Material
Steel
Work Surface Material
Steel
Finish
Powder Coated
Handle Type
Steel With Plastic Cover
No. of Compartments per Drawer
(1) 18, (2) 12, (2) 21, (2) 36
Cabinet Finish
Powder Coated
Drawer Access
Single
Base Type
Frame
Cabinet Material
Steel
Cabinet Storage Components
Drawers
Drawer Handle Type
Pull
Method of Construction
Welded
Includes Keys
Yes
Mobility
Stationary
Cabinet Color
Gray
Number of Compartments
126
Load Capacity per Drawer
440 lb
Number of Compartments per Drawer
(1) 18, (2) 12, (2) 21, (2) 36
Stackable
Yes
Adjustable Dividers
Yes
Includes Dividers
Yes
Number of Drawers
7

Description

Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 18, (2) 12, (2) 21, (2) 36, Number of Drawers 7, Overall Depth 22 1/2 in, Overall Height 39 3/8 in, Overall Width 56 3/8 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 126, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.