Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Drawer Cabinet, 41-3/4 In. H

  • Mfr # XSHS0900-0904CB

  • Zoro # G9894035


product price: $3,973.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
40 1/4 in
Depth of Cabinet
22 1/2 in
Height of Cabinet
41 3/4 in
Cabinet Height Range
Counter Height (40" to 58")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSHS0900-0904CB
Zoro #
G9894035
UPC #
094719193016
Country of Origin
United States

Dimensions

Width of Cabinet
40 1/4 in
Depth of Cabinet
22 1/2 in
Height of Cabinet
41 3/4 in
Cabinet Height Range
Counter Height (40" to 58")
Usable Drawer Height
(5) 3 in, (2) 3 in, (2) 3 in
Drawer Depth
18 in
Drawer Width
35 3/4 in
Overall Width
40 1/4 in
Overall Height
41 3/4 in
Overall Depth
22 1/2 in
Drawer Height
3 in
Drawer HxWxD
(9) 3 in x 35 3/4 in x 18 in
Drawer Inside Height
(9) 3.15 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Classic Blue
No. of Drawers
9
Drawer Capacity
440 lb
No. of Compartments Per Drawer
(2) 36, (2) 21, (5) 18
Number of Compartments per Cabinet
204
Material - Cabinets
Steel
Handle Material
Steel with Plastic Cover
Includes
Dividers, Partitions
Work Surface Material
Steel
Finish - Cabinets
Powder Coated
Handle Type
Steel With Plastic Cover
Finish
Powder Coated
Material
Steel
Number of Drawers per Cabinet
9
No. of Compartments per Drawer
(2) 21, (2) 36, (5) 18
Method of Construction
Welded
Stackable
Yes
Drawer Access
Single
Cabinet Finish
Powder Coated
Number of Compartments
153
Mobility
Stationary
Includes Dividers
Yes
Load Capacity per Drawer
440 lb
Cabinet Material
Steel
Adjustable Dividers
Yes
Cabinet Storage Components
Drawers
Includes Keys
Yes
Cabinet Color
Classic Blue
Drawer Handle Type
Pull
Number of Drawers
9
Number of Compartments per Drawer
(2) 21, (2) 36, (5) 18
Base Type
Frame

Description

Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Classic Blue, Cabinet Storage Components Drawers, Drawer Height 3 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 21, (2) 36, (5) 18, Number of Drawers 9, Overall Depth 22 1/2 in, Overall Height 41 3/4 in, Overall Width 40 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 153, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.