Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Drawer Cabinet, 41-3/4 In. H

  • Mfr # XSSC0900-0807CB

  • Zoro # G9893947


product price: $3,176.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
28 1/4 in
Depth of Cabinet
28 1/2 in
Height of Cabinet
41 3/4 in
Cabinet Height Range
Counter Height (40" to 58")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSSC0900-0807CB
Zoro #
G9893947
UPC #
094719193115
Country of Origin
United States

Dimensions

Width of Cabinet
28 1/4 in
Depth of Cabinet
28 1/2 in
Height of Cabinet
41 3/4 in
Cabinet Height Range
Counter Height (40" to 58")
Usable Drawer Height
(2) 2 in, (2) 3 in, (2) 4 in, (2) 5 in
Drawer Depth
24 in
Drawer Width
23 5/8 in
Overall Depth
28 1/2 in
Overall Width
28 1/4 in
Overall Height
41 3/4 in
Drawer Inside Height
(2) 2 in, (2) 3 in, (2) 4 in, (2) 5 in
Drawer Height
2 in, 3 in, 4 in, 5 in
Drawer HxWxD
(2) 2 in x 23 5/8 in x 24 in, (2) 3 in x 23 5/8 in x 24 in, (2) 4 in x 23 5/8 in x 24 in, (2) 5 in x 23 5/8 in x 24 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Classic Blue
No. of Drawers
8
Drawer Capacity
440 lb
No. of Compartments Per Drawer
(4) 24, (2) 20, (2) 16
Number of Compartments per Cabinet
168
Material - Cabinets
Steel
Work Surface Material
Steel
Handle Type
Steel With Plastic Cover
Finish
Powder Coated
Number of Drawers per Cabinet
8
Handle Material
Steel with Plastic Cover
Finish - Cabinets
Powder Coated
Includes
Dividers, Partitions
Material
Steel
No. of Compartments per Drawer
(2) 16, (2) 20, (4) 24
Drawer Handle Type
Pull
Cabinet Material
Steel
Cabinet Finish
Powder Coated
Includes Dividers
Yes
Mobility
Stationary
Stackable
Yes
Includes Keys
Yes
Cabinet Storage Components
Drawers
Cabinet Color
Classic Blue
Adjustable Dividers
Yes
Base Type
Frame
Drawer Access
Single
Load Capacity per Drawer
440 lb
Number of Drawers
8
Method of Construction
Welded
Number of Compartments
148
Number of Compartments per Drawer
(2) 16, (2) 20, (4) 24

Description

Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Classic Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 16, (2) 20, (4) 24, Number of Drawers 8, Overall Depth 28 1/2 in, Overall Height 41 3/4 in, Overall Width 28 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 148, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.