Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Drawer Cabinet, 41-3/4 In. H

  • Mfr # XSSC0900-0901

  • Zoro # G9959704


product price: $2,902.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
28 1/4 in
Depth of Cabinet
28 1/2 in
Height of Cabinet
41 3/4 in
Cabinet Height Range
Desk Height (Shorter than 40")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSSC0900-0901
Zoro #
G9959704
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
28 1/4 in
Depth of Cabinet
28 1/2 in
Height of Cabinet
41 3/4 in
Cabinet Height Range
Desk Height (Shorter than 40")
Usable Drawer Height
(2) 5 in, (3) 3 in, (4) 2 in
Drawer Depth
24 in
Drawer Width
23 5/8 in
Overall Depth
28 1/2 in
Overall Width
28 1/4 in
Overall Height
39 3/8 in
Drawer HxWxD
(2) 5 in x 23 5/8 in x 24 in, (3) 3 in x 23 5/8 in x 24 in, (4) 2 in x 23 5/8 in x 24 in
Drawer Height
2 in, 3 in, 5 in
Drawer Inside Height
(2) 5 in, (3) 3 in, (4) 2 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Classic Blue
No. of Drawers
9
Drawer Capacity
440 lb
No. of Compartments Per Drawer
(2) 20, (2) 24, (3) 16, (2) 9
Number of Compartments per Cabinet
154
Material - Cabinets
Steel
Finish - Cabinets
Powder Coated
Number of Drawers per Cabinet
9
Includes
Dividers, Partitions
Handle Type
Full Width Recessed
Material
Steel
Work Surface Material
Steel
Handle Material
Steel with Plastic Cover
Finish
Powder Coated
No. of Compartments per Drawer
(2) 20, (2) 24, (2) 9, (3) 16
Includes Keys
Yes
Load Capacity per Drawer
440 lb
Cabinet Storage Components
Drawers
Base Type
Frame
Drawer Handle Type
Pull
Method of Construction
Welded
Cabinet Finish
Powder Coated
Cabinet Color
Classic Blue
Number of Compartments
154
Number of Compartments per Drawer
(2) 20, (2) 24, (2) 9, (3) 16
Cabinet Material
Steel
Mobility
Stationary
Adjustable Dividers
Yes
Includes Dividers
Yes
Stackable
Yes
Drawer Access
Single
Number of Drawers
9

Description

Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Classic Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 20, (2) 24, (2) 9, (3) 16, Number of Drawers 9, Overall Depth 28 1/2 in, Overall Height 39 3/8 in, Overall Width 28 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 154, Cabinet Finish Powder Coated, Cabinet Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.