Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Drawer Cabinet, 59-1/2 In. H

  • Mfr # HS13-0801A-FTKALG

  • Zoro # G9893877


product price: $3,911.99
/ea
Item requires special delivery charges. A $495.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
40 1/4 in
Depth of Cabinet
22 1/2 in
Height of Cabinet
59 1/2 in
Cabinet Height Range
Counter Height (40" to 58")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS13-0801A-FTKALG
Zoro #
G9893877
UPC #
094719193184
Country of Origin
United States

Dimensions

Width of Cabinet
40 1/4 in
Depth of Cabinet
22 1/2 in
Height of Cabinet
59 1/2 in
Cabinet Height Range
Counter Height (40" to 58")
Usable Drawer Height
(3) 7 in, (5) 5 in
Drawer Depth
18 in
Drawer Width
35 3/4 in
Overall Height
57 1/8 in
Overall Width
40 1/4 in
Overall Depth
22 1/2 in
Drawer Inside Height
(3) 7.09 in, (5) 5.12 in
Drawer Height
5 in, 7 in
Drawer HxWxD
(3) 7 in x 35 3/4 in x 18 in, (5) 5 in x 35 3/4 in x 18 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Light Gray
No. of Drawers
8
Drawer Capacity
440 lb
No. of Compartments Per Drawer
(5) 18, (3) 12
Number of Compartments per Cabinet
126
Material - Cabinets
Steel
Finish
Powder Coated
Includes
Dividers, Partitions
Finish - Cabinets
Powder Coated
Handle Material
Steel with Plastic Cover
Work Surface Material
Steel
Handle Type
Steel With Plastic Cover
Number of Drawers per Cabinet
8
Material
Steel
No. of Compartments per Drawer
(3) 12, (5) 18
Cabinet Material
Steel
Number of Compartments per Drawer
(3) 12, (5) 18
Cabinet Storage Components
Drawers
Mobility
Stationary
Base Type
Frame
Adjustable Dividers
Yes
Stackable
Yes
Number of Drawers
8
Load Capacity per Drawer
400 lb
Includes Dividers
Yes
Drawer Handle Type
Pull
Number of Compartments
78
Method of Construction
Welded
Cabinet Finish
Powder Coated
Drawer Access
Single
Cabinet Color
Gray
Includes Keys
Yes

Description

Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 5 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (3) 12, (5) 18, Number of Drawers 8, Overall Depth 22 1/2 in, Overall Height 57 1/8 in, Overall Width 40 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 78, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single, Drawer Depth 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.