Zoro Homepage

Modular Drawer Cabinet, 59-1/2 In. H

  • Mfr # SC13-0803A-FTKALG

  • Zoro # G9959871


product price: $3,129.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
28 1/4 in
Depth of Cabinet
28 1/2 in
Height of Cabinet
59 1/2 in
Cabinet Height Range
Counter Height (40" to 58")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC13-0803A-FTKALG
Zoro #
G9959871
UPC #
094715875336
Country of Origin
United States

Dimensions

Width of Cabinet
28 1/4 in
Depth of Cabinet
28 1/2 in
Height of Cabinet
59 1/2 in
Cabinet Height Range
Counter Height (40" to 58")
Usable Drawer Height
(1) 7 in, (1) 9 in, (6) 5 in
Drawer Depth
24 in
Drawer Width
23 5/8 in
Overall Height
57 1/8 in
Overall Width
28 1/4 in
Overall Depth
28 1/2 in
Drawer Height
5 in, 7 in, 9 in
Drawer HxWxD
(1) 7 in x 23 5/8 in x 24 in, (1) 9 in x 23 5/8 in x 24 in, (6) 5 in x 23 5/8 in x 24 in
Drawer Inside Height
(1) 7 in, (1) 9 in, (6) 5 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Light Gray
No. of Drawers
8
Drawer Capacity
440 lb
No. of Compartments Per Drawer
(6) 12, (2) 8
Number of Compartments per Cabinet
88
Material - Cabinets
Steel
Work Surface Material
Steel
Number of Drawers per Cabinet
8
Finish - Cabinets
Powder Coated
Finish
Powder Coated
Handle Type
Full Width Recessed
Includes
Dividers, Partitions
Handle Material
Steel with Plastic Cover
Material
Steel
No. of Compartments per Drawer
(2) 8, (6) 12
Adjustable Dividers
Yes
Load Capacity per Drawer
440 lb
Cabinet Finish
Powder Coated
Drawer Handle Type
Pull
Base Type
Frame
Cabinet Color
Gray
Number of Compartments per Drawer
(2) 6, (6) 12
Number of Drawers
8
Number of Compartments
84
Drawer Access
Single
Stackable
Yes
Includes Keys
Yes
Mobility
Stationary
Cabinet Material
Steel
Includes Dividers
Yes
Method of Construction
Welded
Cabinet Storage Components
Drawers

Description

Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 5 in, 7 in, 9 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 6, (6) 12, Number of Drawers 8, Overall Depth 28 1/2 in, Overall Height 57 1/8 in, Overall Width 28 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 84, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single, Drawer Depth 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.