Zoro Homepage

Modular Drawer Cabinet, 59-1/2 In. H

  • Mfr # SC13-1103A-FTKABB

  • Zoro # G2141435


product price: $3,597.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
28 1/4 in
Depth of Cabinet
28 1/2 in
Height of Cabinet
59 1/2 in
Cabinet Height Range
Counter Height (40" to 58")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC13-1103A-FTKABB
Zoro #
G2141435
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
28 1/4 in
Depth of Cabinet
28 1/2 in
Height of Cabinet
59 1/2 in
Cabinet Height Range
Counter Height (40" to 58")
Usable Drawer Height
(1) 9 in, (2) 5 in, (4) 2 in, (4) 4 in
Drawer Depth
24 in
Drawer Width
23 5/8 in
Overall Height
57 1/8 in
Overall Width
28 1/4 in
Overall Depth
28 1/2 in
Drawer Height
2 in, 4 in, 5 in, 9 in
Drawer Inside Height
(1) 9 in, (2) 5 in, (4) 2 in, (4) 4 in
Drawer HxWxD
(1) 9 in x 23 5/8 in x 24 in, (2) 5 in x 23 5/8 in x 24 in, (4) 2 in x 23 5/8 in x 24 in, (4) 4 in x 23 5/8 in x 24 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Bright Blue
No. of Drawers
11
Drawer Capacity
440 lb
No. of Compartments Per Drawer
(4) 20, (4) 16, (2) 12, (1) 4
Number of Compartments per Cabinet
172
Material - Cabinets
Steel
Includes
(1) Lock and (2) Keys
Finish - Cabinets
Powder Coated
Cabinet Locking Mechanism
Keyed
Material
Steel
Finish
Powder Coated
Handle Type
Full Width
Work Surface Material
Steel
Number of Drawers per Cabinet
11
No. of Compartments per Drawer
(1) 4, (2) 12, (4) 16, (4) 20
Load Capacity per Drawer
440 lb
Number of Compartments per Drawer
(1) 6, (2) 12, (4) 15, (4) 18
Number of Keys
2
Cabinet Storage Components
Drawers
Cabinet Finish
Powder Coated
Stackable
Yes
Drawer Access
Single
Cabinet Color
Bright Blue
Mobility
Stationary
Includes Dividers
Yes
Lock Type
Keyed
Number of Compartments
172
Number of Drawers
11
Base Type
Frame
Adjustable Dividers
Yes
Includes Keys
Yes
Drawer Handle Type
Pull
Cabinet Material
Steel
Method of Construction
Welded

Description

Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 4 in, 5 in, 9 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 6, (2) 12, (4) 15, (4) 18, Number of Drawers 11, Overall Depth 28 1/2 in, Overall Height 57 1/8 in, Overall Width 28 1/4 in, Lock Type Keyed, Method of Construction Welded, Mobility Stationary, Number of Compartments 172, Cabinet Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.