Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Drawer Cabinet, 59-1/2 In. H

  • Mfr # SC13-1320A-FTKABB

  • Zoro # G9893712


product price: $4,554.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
28 1/4 in
Depth of Cabinet
28 1/2 in
Height of Cabinet
59 1/2 in
Cabinet Height Range
Counter Height (40" to 58")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC13-1320A-FTKABB
Zoro #
G9893712
UPC #
094719193337
Country of Origin
United States

Dimensions

Width of Cabinet
28 1/4 in
Depth of Cabinet
28 1/2 in
Height of Cabinet
59 1/2 in
Cabinet Height Range
Counter Height (40" to 58")
Usable Drawer Height
(1) 5 in, (4) 2 in, (4) 3 in, (4) 4 in
Drawer Depth
24 in
Drawer Width
23 5/8 in
Overall Depth
28 1/2 in
Overall Width
28 1/4 in
Overall Height
57 1/8 in
Drawer Inside Height
(1) 5 in, (4) 2 in, (4) 3 in, (4) 4 in
Drawer Height
2 in, 3 in, 4 in, 5 in
Drawer HxWxD
(1) 5 in x 23 5/8 in x 24 in, (4) 2 in x 23 5/8 in x 24 in, (4) 3 in x 23 5/8 in x 24 in, (4) 4 in x 23 5/8 in x 24 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Bright Blue
No. of Drawers
13
Drawer Capacity
440 lb
No. of Compartments Per Drawer
(4) 30, (4) 20, (4) 16, (1) 9
Number of Compartments per Cabinet
273
Material - Cabinets
Steel
Work Surface Material
Steel
Number of Drawers per Cabinet
13
Finish - Cabinets
Powder Coated
Handle Material
Steel with Plastic Cover
Includes
Dividers, Partitions
Material
Steel
Handle Type
Steel With Plastic Cover
Finish
Powder Coated
No. of Compartments per Drawer
(1) 9, (4) 16, (4) 20, (4) 30
Cabinet Storage Components
Drawers
Cabinet Color
Bright Blue
Adjustable Dividers
Yes
Drawer Access
Single
Load Capacity per Drawer
440 lb
Number of Drawers
12
Number of Compartments
210
Includes Keys
Yes
Method of Construction
Welded
Cabinet Material
Steel
Mobility
Stationary
Number of Compartments per Drawer
(1) 12, (4) 18, (4) 21, (4) 36
Includes Dividers
Yes
Drawer Handle Type
Pull
Stackable
Yes
Cabinet Finish
Powder Coated
Base Type
Frame

Description

Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 12, (4) 18, (4) 21, (4) 36, Number of Drawers 12, Overall Depth 28 1/2 in, Overall Height 57 1/8 in, Overall Width 28 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 210, Cabinet Finish Powder Coated, Cabinet Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.