Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Drawer Cabinet, 59-1/2 In. H

  • Mfr # SC13-1320A-FTKALG

  • Zoro # G9893694


product price: $4,554.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
28 1/4 in
Depth of Cabinet
28 1/2 in
Height of Cabinet
59 1/2 in
Cabinet Height Range
Counter Height (40" to 58")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC13-1320A-FTKALG
Zoro #
G9893694
UPC #
094719193375
Country of Origin
United States

Dimensions

Width of Cabinet
28 1/4 in
Depth of Cabinet
28 1/2 in
Height of Cabinet
59 1/2 in
Cabinet Height Range
Counter Height (40" to 58")
Usable Drawer Height
(1) 5 in, (4) 2 in, (4) 3 in, (4) 4 in
Drawer Depth
24 in
Drawer Width
23 5/8 in
Overall Width
28 1/4 in
Overall Depth
28 1/2 in
Overall Height
57 1/8 in
Drawer Inside Height
(1) 5 in, (4) 2 in, (4) 3 in, (4) 4 in
Drawer HxWxD
(1) 5 in x 23 5/8 in x 24 in, (4) 2 in x 23 5/8 in x 24 in, (4) 3 in x 23 5/8 in x 24 in, (4) 4 in x 23 5/8 in x 24 in
Drawer Height
2 in, 3 in, 4 in, 5 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Light Gray
No. of Drawers
13
Drawer Capacity
440 lb
No. of Compartments Per Drawer
(4) 30, (4) 20, (4) 16, (1) 9
Number of Compartments per Cabinet
273
Material - Cabinets
Steel
Work Surface Material
Steel
Includes
Dividers, Partitions
Material
Steel
Finish
Powder Coated
Handle Type
Steel With Plastic Cover
Handle Material
Steel with Plastic Cover
Number of Drawers per Cabinet
13
Finish - Cabinets
Powder Coated
No. of Compartments per Drawer
(1) 9, (4) 16, (4) 20, (4) 30
Includes Dividers
Yes
Cabinet Color
Gray
Cabinet Material
Steel
Number of Compartments per Drawer
(1) 12, (4) 18, (4) 21, (4) 36
Adjustable Dividers
Yes
Load Capacity per Drawer
440 lb
Cabinet Finish
Powder Coated
Mobility
Stationary
Base Type
Frame
Number of Drawers
12
Number of Compartments
210
Method of Construction
Welded
Stackable
Yes
Drawer Access
Single
Drawer Handle Type
Pull
Includes Keys
Yes
Cabinet Storage Components
Drawers

Description

Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 12, (4) 18, (4) 21, (4) 36, Number of Drawers 12, Overall Depth 28 1/2 in, Overall Height 57 1/8 in, Overall Width 28 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 210, Cabinet Finish Powder Coated, Cabinet Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.