Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Drawer Cabinet, 59-1/2 In. H

  • Mfr # XSHS1350-0902

  • Zoro # G9959591


product price: $3,954.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
40 1/4 in
Depth of Cabinet
22 1/2 in
Height of Cabinet
59 1/2 in
Cabinet Height Range
Counter Height (40" to 58")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSHS1350-0902
Zoro #
G9959591
UPC #
094715875626
Country of Origin
United States

Dimensions

Width of Cabinet
40 1/4 in
Depth of Cabinet
22 1/2 in
Height of Cabinet
59 1/2 in
Cabinet Height Range
Counter Height (40" to 58")
Usable Drawer Height
(3) 3 in, (3) 5 in, (3) 7 in
Drawer Depth
18 in
Drawer Width
35 3/4 in
Overall Width
40 1/4 in
Overall Height
57 1/8 in
Overall Depth
22 1/2 in
Drawer Inside Height
(3) 3 in, (3) 5 in, (3) 7 in
Drawer Height
3 in, 5 in, 7 in
Drawer HxWxD
(3) 3 in x 35 3/4 in x 18 in, (3) 5 in x 35 3/4 in x 18 in, (3) 7 in x 35 3/4 in x 18 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Classic Blue
No. of Drawers
9
Drawer Capacity
440 lb
No. of Compartments Per Drawer
(3) 15, (4) 12, (2) 6
Number of Compartments per Cabinet
105
Material - Cabinets
Steel
Handle Material
Steel with Plastic Cover
Finish - Cabinets
Powder Coated
Number of Drawers per Cabinet
9
Includes
Dividers, Partitions
Work Surface Material
Steel
Material
Steel
Handle Type
Full Width Recessed
Finish
Powder Coated
No. of Compartments per Drawer
(2) 6, (3) 15, (4) 12
Cabinet Storage Components
Drawers
Mobility
Stationary
Method of Construction
Welded
Load Capacity per Drawer
400 lb
Stackable
Yes
Includes Dividers
Yes
Adjustable Dividers
Yes
Cabinet Color
Classic Blue
Drawer Access
Single
Base Type
Frame
Number of Drawers
9
Number of Compartments
105
Drawer Handle Type
Pull
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Number of Compartments per Drawer
(2) 6, (3) 15, (4) 12
Includes Keys
Yes

Description

Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Classic Blue, Cabinet Storage Components Drawers, Drawer Height 3 in, 5 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 6, (3) 15, (4) 12, Number of Drawers 9, Overall Depth 22 1/2 in, Overall Height 57 1/8 in, Overall Width 40 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 105, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.