Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Drawer Cabinet, 59-1/2 In. H

  • Mfr # XSHS1350-1017CB

  • Zoro # G9893852


product price: $4,379.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
40 1/4 in
Depth of Cabinet
22 1/2 in
Height of Cabinet
59 1/2 in
Cabinet Height Range
Counter Height (40" to 58")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSHS1350-1017CB
Zoro #
G9893852
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
40 1/4 in
Depth of Cabinet
22 1/2 in
Height of Cabinet
59 1/2 in
Cabinet Height Range
Counter Height (40" to 58")
Usable Drawer Height
(4) 5 in, (6) 4 in
Drawer Depth
18 in
Drawer Width
35 3/4 in
Overall Height
57 1/8 in
Overall Width
40 1/4 in
Overall Depth
22 1/2 in
Drawer Inside Height
(4) 5 in, (6) 4 in
Drawer Height
4 in, 5 in
Drawer HxWxD
(4) 5 in x 35 3/4 in x 18 in, (6) 4 in x 35 3/4 in x 18 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Classic Blue
No. of Drawers
10
Drawer Capacity
440 lb
No. of Compartments Per Drawer
(3) 21, (5) 18, (2) 12
Number of Compartments per Cabinet
177
Material - Cabinets
Steel
Finish
Powder Coated
Number of Drawers per Cabinet
10
Finish - Cabinets
Powder Coated
Material
Steel
Includes
Dividers, Partitions
Handle Material
Steel with Plastic Cover
Handle Type
Steel With Plastic Cover
Work Surface Material
Steel
No. of Compartments per Drawer
(2) 12, (3) 21, (5) 18
Stackable
Yes
Includes Keys
Yes
Number of Compartments
132
Cabinet Color
Classic Blue
Method of Construction
Welded
Base Type
Frame
Drawer Access
Single
Mobility
Stationary
Cabinet Finish
Powder Coated
Number of Drawers
11
Number of Compartments per Drawer
(2) 12, (2) 16, (3) 18, (3) 21
Load Capacity per Drawer
400 lb
Drawer Handle Type
Pull
Adjustable Dividers
Yes
Includes Dividers
Yes
Cabinet Storage Components
Drawers
Cabinet Material
Steel

Description

Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Classic Blue, Cabinet Storage Components Drawers, Drawer Height 4 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 12, (2) 16, (3) 18, (3) 21, Number of Drawers 11, Overall Depth 22 1/2 in, Overall Height 57 1/8 in, Overall Width 40 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 132, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.