Zoro Homepage

Modular Drawer Cabinet, 59-1/2 In. H

  • Mfr # XSHS1350-1233CB

  • Zoro # G9893825


product price: $4,997.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
40 1/4 in
Depth of Cabinet
22 1/2 in
Height of Cabinet
59 1/2 in
Cabinet Height Range
Counter Height (40" to 58")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSHS1350-1233CB
Zoro #
G9893825
UPC #
094719193238
Country of Origin
United States

Dimensions

Width of Cabinet
40 1/4 in
Depth of Cabinet
22 1/2 in
Height of Cabinet
59 1/2 in
Cabinet Height Range
Counter Height (40" to 58")
Usable Drawer Height
(6) 3 in, (6) 4 in
Drawer Depth
18 in
Drawer Width
35 3/4 in
Overall Depth
22 1/2 in
Overall Height
57 1/8 in
Overall Width
40 1/4 in
Drawer Height
3 in, 4 in
Drawer HxWxD
(6) 3 in x 35 3/4 in x 18 in, (6) 4 in x 35 3/4 in x 18 in
Drawer Inside Height
(6) 3 in, (6) 4 in

Description

Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Classic Blue, Cabinet Storage Components Drawers, Drawer Height 3 in, 4 in, Includes Dividers Yes, Number of Compartments per Drawer (4) 12, (4) 18, (4) 21, Number of Drawers 12, Overall Depth 22 1/2 in, Overall Height 57 1/8 in, Overall Width 40 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 195, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.