Zoro Homepage

Modular Drawer Cabinet, 59-1/2 In. H

  • Mfr # XSSC1350-1017CB

  • Zoro # G9893764


product price: $3,938.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
28 1/4 in
Depth of Cabinet
28 1/2 in
Height of Cabinet
59 1/2 in
Cabinet Height Range
Counter Height (40" to 58")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSSC1350-1017CB
Zoro #
G9893764
UPC #
094719193313
Country of Origin
United States

Dimensions

Width of Cabinet
28 1/4 in
Depth of Cabinet
28 1/2 in
Height of Cabinet
59 1/2 in
Cabinet Height Range
Counter Height (40" to 58")
Usable Drawer Height
(4) 5 in, (6) 4 in
Drawer Depth
24 in
Drawer Width
23 5/8 in
Overall Depth
28 1/2 in
Overall Height
57 1/8 in
Overall Width
28 1/4 in
Drawer HxWxD
(4) 5 in x 23 5/8 in x 24 in, (6) 4 in x 23 5/8 in x 24 in
Drawer Height
4 in, 5 in
Drawer Inside Height
(4) 4 in, (6) 5 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Classic Blue
No. of Drawers
10
Drawer Capacity
440 lb
No. of Compartments Per Drawer
(3) 30, (3) 20, (2) 16, (2) 12
Number of Compartments per Cabinet
206
Material - Cabinets
Steel
Handle Type
Steel With Plastic Cover
Finish
Powder Coated
Material
Steel
Handle Material
Steel with Plastic Cover
Work Surface Material
Steel
Number of Drawers per Cabinet
10
Includes
Dividers, Partitions
Finish - Cabinets
Powder Coated
No. of Compartments per Drawer
(2) 12, (2) 16, (3) 20, (3) 30
Base Type
Frame
Number of Compartments
169
Drawer Handle Type
Pull
Number of Compartments per Drawer
(2) 12, (2) 16, (3) 18, (3) 21
Drawer Access
Single
Load Capacity per Drawer
440 lb
Cabinet Finish
Powder Coated
Cabinet Color
Classic Blue
Cabinet Storage Components
Drawers
Stackable
Yes
Includes Dividers
Yes
Method of Construction
Welded
Mobility
Stationary
Number of Drawers
10
Cabinet Material
Steel
Adjustable Dividers
Yes
Includes Keys
Yes

Description

Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Classic Blue, Cabinet Storage Components Drawers, Drawer Height 4 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 12, (2) 16, (3) 18, (3) 21, Number of Drawers 10, Overall Depth 28 1/2 in, Overall Height 57 1/8 in, Overall Width 28 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 169, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.