Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Drawer Cabinet, 59-3/8 In. H

  • Mfr # SC13-0801A-FTKABB

  • Zoro # G2141898


product price: $3,112.99
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
28 1/4 in
Depth of Cabinet
28 1/2 in
Height of Cabinet
59 1/2 in
Cabinet Height Range
Counter Height (40" to 58")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC13-0801A-FTKABB
Zoro #
G2141898
UPC #
094706603467
Country of Origin
United States

Dimensions

Width of Cabinet
28 1/4 in
Depth of Cabinet
28 1/2 in
Height of Cabinet
59 1/2 in
Cabinet Height Range
Counter Height (40" to 58")
Usable Drawer Height
(5) 5 in, (5) 7 in
Drawer Depth
24 in
Drawer Width
23 3/4 in
Overall Depth
28 1/2 in
Overall Width
28 1/4 in
Overall Height
57 1/8 in
Drawer Inside Height
(3) 7.09 in, (5) 5.12 in
Drawer HxWxD
(3) 7 in x 23 3/4 in x 24 in, (5) 5 in x 23 3/4 in x 24 in
Drawer Height
5 in, 7 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Bright Blue
No. of Drawers
8
Drawer Capacity
440 lb
Number of Compartments per Cabinet
44
Material - Cabinets
Steel
Number of Drawers per Cabinet
8
Finish - Cabinets
Powder Coated
Cabinet Locking Mechanism
Keyed
Material
Steel
Handle Type
Full Width
Work Surface Material
Steel
Finish
Powder Coated
Includes
(5) 5 in D, (3) 7 in D Drawers with a Variety of Compartment Interior Styles, Lock, (2) Keys
Includes Keys
Yes
Includes Dividers
Yes
Cabinet Material
Steel
Method of Construction
Welded
Number of Drawers
8
Adjustable Dividers
Yes
Number of Compartments
81
Number of Keys
2
Drawer Handle Type
Pull
Stackable
Yes
Number of Compartments per Drawer
(3) 12, (5) 18
Cabinet Color
Bright Blue
Cabinet Finish
Powder Coated
Mobility
Stationary
Drawer Access
Single
Load Capacity per Drawer
440 lb
Lock Type
Keyed
Base Type
Frame
Cabinet Storage Components
Drawers

Description

Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 5 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (3) 12, (5) 18, Number of Drawers 8, Overall Depth 28 1/2 in, Overall Height 57 1/8 in, Overall Width 28 1/4 in, Lock Type Keyed, Method of Construction Welded, Mobility Stationary, Number of Compartments 81, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.