Zoro Homepage

Modular Drawer Cabinet, Blue, Powdr Coated

  • Mfr # HS0900-0702FA/FT/CB

  • Zoro # G3328005


product price: $2,943.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
40 1/4 in
Depth of Cabinet
22 1/2 in
Height of Cabinet
39 1/2 in
Cabinet Height Range
Desk Height (Shorter than 40")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS0900-0702FA/FT/CB
Zoro #
G3328005
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
40 1/4 in
Depth of Cabinet
22 1/2 in
Height of Cabinet
39 1/2 in
Cabinet Height Range
Desk Height (Shorter than 40")
Usable Drawer Height
(1) 7 in, (2) 5 in, (4) 3 in
Drawer Depth
18 in
Drawer Width
35 3/4 in
Overall Depth
22 1/2 in
Overall Width
40 1/4 in
Overall Height
39 3/8 in
Drawer HxWxD
(1) 7 in x 35 3/4 in x 18 in, (2) 5 in x 35 3/4 in x 18 in, (4) 3 in x 35 3/4 in x 18 in
Drawer Height
3 in, 5 in, 7 in
Drawer Inside Height
(1) 7.09 in, (2) 5.12 in, (4) 3.15 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Classic Blue
No. of Drawers
7
Drawer Capacity
440 lb
Number of Compartments per Cabinet
96
Material - Cabinets
Steel
Number of Drawers per Cabinet
7
Work Surface Material
Steel
Finish
Powder Coated
Finish - Cabinets
Powder Coated
Drawer Access
Single
Includes Dividers
Yes
Number of Drawers
7
Stackable
Yes
Cabinet Storage Components
Drawers
Cabinet Color
Classic Blue
Load Capacity per Drawer
440 lb
Number of Compartments per Drawer
(1) 6, (2) 12, (2) 15, (2) 18
Cabinet Finish
Powder Coated
Number of Compartments
96
Mobility
Stationary
Cabinet Material
Steel
Method of Construction
Welded
Adjustable Dividers
Yes
Base Type
Frame

Description

Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Classic Blue, Cabinet Storage Components Drawers, Drawer Height 3 in, 5 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 6, (2) 12, (2) 15, (2) 18, Number of Drawers 7, Overall Depth 22 1/2 in, Overall Height 39 3/8 in, Overall Width 40 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 96, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.