Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Drawer Cabinet, Blue, Powdr Coated

  • Mfr # HS0900-0901FA/FT/CB

  • Zoro # G3328039


product price: $2,986.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
40 1/4 in
Depth of Cabinet
22 1/2 in
Height of Cabinet
39 1/2 in
Cabinet Height Range
Desk Height (Shorter than 40")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS0900-0901FA/FT/CB
Zoro #
G3328039
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
40 1/4 in
Depth of Cabinet
22 1/2 in
Height of Cabinet
39 1/2 in
Cabinet Height Range
Desk Height (Shorter than 40")
Usable Drawer Height
(2) 5 in, (3) 3 in, (4) 2 in
Drawer Depth
18 in
Drawer Width
35 3/4 in
Overall Width
40 1/4 in
Overall Height
39 3/8 in
Overall Depth
22 1/2 in
Drawer Inside Height
(2) 5.12 in, (3) 3.15 in, (4) 2.17 in
Drawer Height
2 in, 3 in, 5 in
Drawer HxWxD
(2) 5 in x 35 3/4 in x 18 in, (3) 3 in x 35 3/4 in x 18 in, (4) 2 in x 35 3/4 in x 18 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Classic Blue
No. of Drawers
9
Drawer Capacity
440 lb
Number of Compartments per Cabinet
117
Material - Cabinets
Steel
Finish
Powder Coated
Work Surface Material
Steel
Number of Drawers per Cabinet
9
Finish - Cabinets
Powder Coated
Stackable
Yes
Cabinet Material
Steel
Number of Compartments per Drawer
(2) 12, (2) 18, (2) 6, (3) 15
Method of Construction
Welded
Cabinet Color
Classic Blue
Cabinet Storage Components
Drawers
Number of Drawers
9
Drawer Access
Single
Base Type
Frame
Load Capacity per Drawer
440 lb
Cabinet Finish
Powder Coated
Number of Compartments
117
Includes Dividers
Yes
Adjustable Dividers
Yes
Mobility
Stationary

Description

Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Classic Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 12, (2) 18, (2) 6, (3) 15, Number of Drawers 9, Overall Depth 22 1/2 in, Overall Height 39 3/8 in, Overall Width 40 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 117, Cabinet Finish Powder Coated, Cabinet Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.