Zoro Homepage

Modular Drawer Cabinet, Light Gray

  • Mfr # SC13-0608A-FTKALG

  • Zoro # G3809456


product price: $3,106.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
28 1/4 in
Depth of Cabinet
28 1/4 in
Height of Cabinet
60 in
Cabinet Height Range
Counter Height (40" to 58")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC13-0608A-FTKALG
Zoro #
G3809456
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
28 1/4 in
Depth of Cabinet
28 1/4 in
Height of Cabinet
60 in
Cabinet Height Range
Counter Height (40" to 58")
Usable Drawer Height
(1) 5 in, (1) 7 in, (4) 9 in
Drawer Depth
24 in
Drawer Width
24 in
Overall Height
57 1/8 in
Overall Depth
28 1/2 in
Overall Width
28 1/4 in
Drawer Height
5 in, 7 in, 9 in
Drawer Inside Height
(1) 5 in, (1) 7 in, (4) 9 in
Drawer HxWxD
(1) 5 in x 24 in x 24 in, (1) 7 in x 24 in x 24 in, (4) 9 in x 24 in x 24 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Light Gray
No. of Drawers
6
Drawer Capacity
440 lb
Number of Compartments per Cabinet
37
Material - Cabinets
Steel
Finish - Cabinets
Powder Coated
Finish
Powder Coated
Work Surface Material
Steel
Handle Type
Pull with Label Holder
Includes
Dividers, Partitions
Material
Steel
Number of Drawers per Cabinet
6
Handle Material
Steel with Plastic Cover
Number of Drawers
6
Base Type
Frame
Adjustable Dividers
Yes
Cabinet Material
Steel
Cabinet Finish
Powder Coated
Drawer Access
Single
Load Capacity per Drawer
440 lb
Number of Compartments
62
Drawer Handle Type
Pull
Cabinet Storage Components
Drawers
Cabinet Color
Gray
Method of Construction
Welded
Stackable
Yes
Includes Dividers
Yes
Mobility
Stationary
Number of Compartments per Drawer
(1) 12, (5) 6

Description

Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 5 in, 7 in, 9 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 12, (5) 6, Number of Drawers 6, Overall Depth 28 1/2 in, Overall Height 57 1/8 in, Overall Width 28 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 62, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single, Drawer Depth 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.