Zoro Homepage

Modular Drawer Cabinet, Powder Coated

  • Mfr # HS0900-0702FA/FT/BB

  • Zoro # G2292897


product price: $2,943.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
40 1/4 in
Depth of Cabinet
22 1/2 in
Height of Cabinet
39 1/2 in
Cabinet Height Range
Desk Height (Shorter than 40")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS0900-0702FA/FT/BB
Zoro #
G2292897
UPC #
00094716543456
Country of Origin
United States

Dimensions

Width of Cabinet
40 1/4 in
Depth of Cabinet
22 1/2 in
Height of Cabinet
39 1/2 in
Cabinet Height Range
Desk Height (Shorter than 40")
Usable Drawer Height
(1) 7 in, (2) 5 in, (4) 3 in
Drawer Depth
18 in
Drawer Width
35 3/4 in
Overall Height
39 3/8 in
Overall Width
40 1/4 in
Overall Depth
22 1/2 in
Drawer Height
3 in, 5 in, 7 in
Drawer HxWxD
(1) 7 in x 35 3/4 in x 18 in, (2) 5 in x 35 3/4 in x 18 in, (4) 3 in x 35 3/4 in x 18 in
Drawer Inside Height
(1) 7.09 in, (2) 5.12 in, (4) 3.15 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Bright Blue
No. of Drawers
7
Drawer Capacity
440 lb
Number of Compartments per Cabinet
96
Material - Cabinets
Steel
Work Surface Material
Steel
Finish - Cabinets
Powder Coated
Number of Drawers per Cabinet
7
Finish
Powder Coated
Mobility
Stationary
Cabinet Color
Bright Blue
Load Capacity per Drawer
440 lb
Method of Construction
Welded
Includes Dividers
Yes
Drawer Access
Single
Number of Drawers
7
Cabinet Finish
Powder Coated
Cabinet Storage Components
Drawers
Adjustable Dividers
Yes
Stackable
Yes
Number of Compartments
102
Cabinet Material
Steel
Number of Compartments per Drawer
(1) 6, (2) 12, (2) 15, (2) 18
Base Type
Frame

Description

Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 3 in, 5 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 6, (2) 12, (2) 15, (2) 18, Number of Drawers 7, Overall Depth 22 1/2 in, Overall Height 39 3/8 in, Overall Width 40 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 102, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.