Zoro Homepage

Plastic Cond Insert Box 3x3x2In

  • Mfr # PB-5AS

  • Zoro # G2948036


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

For Use With Mfr. Model Number
Lista Drawers
Fits Brand
Lista
Color
Black
Product Type
Bin Cup
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB-5AS
Zoro #
G2948036
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Height
2 in
Overall Depth
3 in

Details

Item
Plastic Cond Insert Box 3" x 3" x 2"
For Use With Mfr. Model Number
Lista Drawers
Fits Brand
Lista
Color
Black
Product Type
Bin Cup

Description

Plastic Cond Insert Box 3 In. x 3 In. x 2 In., Color Black, Overall Depth 3 in, Overall Height 2 in, Overall Width 3 in, Product Type Bin Cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.