Plastic Cond Insert Box 3x6x2In
Mfr # PB-6AS
Zoro # G2948027
product price: $8.85
/eaKey Features
Fits Brand
Lista
For Use With Mfr. Model Number
Lista Drawers
Overall Width
3 in
Color
Black
Product Type
Bin Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB-6AS
Zoro #
G2948027
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
3 in
Overall Height
2 in
Overall Depth
6 in
Details
Fits Brand
Lista
Item
Plastic Cond Insert Box 3" x 6" x 2"
For Use With Mfr. Model Number
Lista Drawers
Color
Black
Product Type
Bin Cup
Description
Plastic Cond Insert Box 3 In. x 6 In. x 2 In., Color Black, Overall Depth 6 in, Overall Height 2 in, Overall Width 3 in, Product Type Bin Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.