Plastic Cond. Insert Box
Mfr # PB-4AS
Zoro # G2948045
product price: $9.65
/eaKey Features
For Use With Mfr. Model Number
Lista Drawers
Fits Brand
Lista
Product Type
Bin Cup
Overall Height
1 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB-4AS
Zoro #
G2948045
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 in
Overall Depth
6 in
Overall Width
6 in
Details
For Use With Mfr. Model Number
Lista Drawers
Fits Brand
Lista
Item
Plastic Cond. Insert Box
Product Type
Bin Cup
Color
Black
Description
Plastic Cond. Insert Box, Color Black, Overall Depth 6 in, Overall Height 1 in, Overall Width 6 in, Product Type Bin Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.