Zoro Homepage

Plastic Cond Insert Box

  • Mfr # PB-7AS

  • Zoro # G2948018


product price: $10.85
/ea

Key Features

For Use With Mfr. Model Number
Lista Drawers
Fits Brand
Lista
Color
Black
Overall Depth
6 in
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB-7AS
Zoro #
G2948018
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
6 in
Overall Width
6 in
Overall Height
2 in

Details

Item
Plastic Cond Insert Box
For Use With Mfr. Model Number
Lista Drawers
Fits Brand
Lista
Color
Black
Product Type
Bin Cup

Description

Plastic Cond Insert Box, Color Black, Overall Depth 6 in, Overall Height 2 in, Overall Width 6 in, Product Type Bin Cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.