Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Insert 3 In x 3 In x 1 In

  • Mfr # PB-2

  • Zoro # G2947631


product price: $2.59
/ea

Key Features

For Use With Mfr. Model Number
Lista Drawers
Fits Brand
Lista
Overall Width
3 in
Color
Red
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB-2
Zoro #
G2947631
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Height
1 in
Overall Depth
3 in

Details

For Use With Mfr. Model Number
Lista Drawers
Fits Brand
Lista
Item
Plastic Insert 3" x 3" x 1"
Color
Red
Product Type
Bin Cup

Description

Plastic Insert 3 In. x 3 In. x 1 In., Color Red, Overall Depth 3 in, Overall Height 1 in, Overall Width 3 in, Product Type Bin Cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.