Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Insert Box 3 In x 6 In x 1 In

  • Mfr # PB-3

  • Zoro # G2948377


product price: $3.09
/ea
Sold in multiples of 3 for $9.27

Key Features

Fits Brand
Lista
For Use With Mfr. Model Number
Lista Drawers
Product Type
Bin Cup
Overall Width
3 in
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB-3
Zoro #
G2948377
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Height
1 in
Overall Depth
6 in

Details

Fits Brand
Lista
For Use With Mfr. Model Number
Lista Drawers
Item
Plastic Insert Box 3" x 6" x 1"
Product Type
Bin Cup
Color
Red

Description

Plastic Insert Box 3 In. x 6 In. x 1 In., Color Red, Overall Depth 6 in, Overall Height 1 in, Overall Width 3 in, Product Type Bin Cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.