Plastic Insert Box 6 In x 6 In x 1 In
Mfr # PB-4
Zoro # G2948368
product price: $3.69
/eaSold in multiples of 3 for $11.07
Key Features
Fits Brand
Lista
For Use With Mfr. Model Number
Lista Drawers
Product Type
Bin Cup
Overall Width
6 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PB-4
Zoro #
G2948368
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
6 in
Overall Height
1 in
Overall Depth
6 in
Details
Item
Plastic Insert Box 6" x 6" x 1"
Fits Brand
Lista
For Use With Mfr. Model Number
Lista Drawers
Product Type
Bin Cup
Color
Red
Description
Plastic Insert Box 6 In. x 6 In. x 1 In., Color Red, Overall Depth 6 in, Overall Height 1 in, Overall Width 6 in, Product Type Bin Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.