Zoro Homepage

Plastic Insert Box 6" x 6" x 2", Red

  • Mfr # PB-7

  • Zoro # G2948517


product price: $5.75
/ea

Key Features

Fits Brand
Lista
For Use With Mfr. Model Number
Lista Drawers
Type
Red
Overall Depth
6 in
Product Type
Bin Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB-7
Zoro #
G2948517
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
6 in
Overall Width
6 in
Overall Height
2 in

Details

Fits Brand
Lista
For Use With Mfr. Model Number
Lista Drawers
Item
Plastic Insert Box 6" x 6" x 2"
Type
Red
Product Type
Bin Cup
Color
Red

Description

Plastic Insert Box 6 In. x 6 In. x 2 In., Color Red, Overall Depth 6 in, Overall Height 2 in, Overall Width 6 in, Product Type Bin Cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.