Shelving Base Storage Cabinet, 33-1/2 in H, 28-1/4 in W, 28-1/2 in D, No Handle, Light Gray

  • Mfr # SC07-TSC-NBNLLG

  • Zoro # G9893633


product price:  $1,006.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Cabinet Style
Shelving Base
Load Capacity per Shelf
440 lbs
Door Type
Open Face Cabinet
Overall Height
33-1/2 in
Overall Depth
28-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC07-TSC-NBNLLG
Zoro #
G9893633
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33-1/2 in
Overall Depth
28-1/2 in
Overall Width
28-1/4 in
Panel Material Thickness
18 ga
Height of Cabinet
33 1/2 in
Depth of Cabinet
28 1/2 in
Width of Cabinet
28 1/4 in

Details

Cabinet Style
Shelving Base
Load Capacity per Shelf
440 lbs
Door Type
Open Face Cabinet
Number of Shelves
2
Item
Storage Cabinet
Cabinet Material
Steel
Shelf Capacity
440 lbs
Material
Steel
Color
Light Gray
Series
0750-TSC
Includes
Shelves
Assembled/Unassembled
Assembled
Shelf Adjustment Increments
1 in
Body Panel Type
Solid
Base Type
Frame
Material - Cabinets
Steel
Cabinet Finish
Powder Coated
Shelf Adjustability
Adjustable
For Use Indoors/Outdoors
No
Door Handle Type
No Handle
Handle Material
Steel with Plastic Cover
Mobility
Stationary
Number of Cabinet Shelves
2
Finish - Cabinets
Powder Coated

Description

Base Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type No Handle, Door Type No Door, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 440 lb, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 28 1/2 in, Overall Height 33 1/2 in, Overall Width 28 1/4 in, Audit Trail Storage None, Cabinet Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products