Shelving Base Storage Cabinet, 59-1/2 in H, 56-1/2 in W, 28-1/2 in D, No Handle, Keyed, 4 Shelves

  • Mfr # XSDWSD1350CB

  • Zoro # G9893615


product price:  $3,474.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Cabinet Style
Shelving Base
Load Capacity per Shelf
440 lbs
Door Type
Sliding
Lock Type
Keyed
Overall Height
59-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XSDWSD1350CB
Zoro #
G9893615
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
59-1/2 in
Overall Depth
28-1/2 in
Overall Width
56-1/2 in
Panel Material Thickness
18 ga
Height of Cabinet
59 1/2 in
Width of Cabinet
56 1/2 in
Depth of Cabinet
28 1/2 in

Details

Cabinet Style
Shelving Base
Load Capacity per Shelf
440 lbs
Door Type
Sliding
Lock Type
Keyed
Number of Shelves
4
Item
Storage Cabinet
Cabinet Material
Steel
Material
Steel
Shelf Capacity
440 lbs
Color
Classic Blue
Includes
Shelves
Assembled/Unassembled
Assembled
Base Type
Frame
Shelf Adjustment Increments
1 in
Body Panel Type
Solid
Door Handle Type
No Handle
Material - Cabinets
Steel
Mobility
Stationary
Cabinet Finish
Powder Coated
Shelf Adjustability
Adjustable
Handle Material
Steel with Plastic Cover
For Use Indoors/Outdoors
No
Number of Cabinet Shelves
4
Finish - Cabinets
Powder Coated

Description

Base Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Classic Blue, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type No Handle, Door Type Sliding, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 440 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 28 1/2 in, Overall Height 59 1/4 in, Overall Width 56 1/4 in, Cabinet Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products