Slotted Grooved Tray
Mfr # SGT-2
Zoro # G2948167
product price: $6.05
/eaSold in multiples of 2 for $12.10
Key Features
For Use With Mfr. Model Number
Lista Workstations
Fits Brand
Lista
Overall Depth
5 7/8 in
Material
Polystyrene
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGT-2
Zoro #
G2948167
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
5 7/8 in
Overall Height
1 1/8 in
Overall Width
5 7/8 in
Details
Item
Slotted Grooved Tray
For Use With Mfr. Model Number
Lista Workstations
Fits Brand
Lista
Material
Polystyrene
Color
Red
Product Type
Slotted Grooved Tray
Compatible Manufacturer Model Number
STD-2
Description
Slotted Grooved Tray, For Use With Mfr. Model Number Lista Workstations, Fits Brand Lista
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.