Slotted Grooved Tray
Mfr # SGT-4
Zoro # G2948261
product price: $9.19
/eaSold in multiples of 2 for $18.38
Key Features
Fits Brand
Lista
Type
1-1/4 in
For Use With Mfr. Model Number
Lista Cabinets
Color
Red
Material
Polystyrene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGT-4
Zoro #
G2948261
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 1/8 in
Overall Width
5 7/8 in
Overall Depth
5 7/8 in
Details
Fits Brand
Lista
Type
1-1/4 in
Item
Slotted Grooved Tray
For Use With Mfr. Model Number
Lista Cabinets
Color
Red
Material
Polystyrene
Product Type
Slotted Grooved Tray
Compatible Manufacturer Model Number
STD-4
Description
Slotted Grooved Tray, For Use With Mfr. Model Number Lista Cabinets, Fits Brand Lista
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.