Zoro Homepage

Snap On Label Holder

  • Mfr # SLH-2

  • Zoro # G2947738


product price: $2.19
/ea
Sold in multiples of 5 for $10.95

Key Features

For Use With Mfr. Model Number
Lista Cabinets
Fits Brand
Lista
Material
Plastic
Color
Red
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLH-2
Zoro #
G2947738
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 in

Details

Item
Snap-On Label Holder
For Use With Mfr. Model Number
Lista Cabinets
Fits Brand
Lista
Material
Plastic
Color
Red
Product Type
Snap-On Label Holder

Description

Snap On Label Holder, For Use With Mfr. Model Number Lista Cabinets, Fits Brand Lista

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.