Snap On Label Holders
Mfr # SLH-1
Zoro # G2947747
product price: $2.29
/eaSold in multiples of 4 for $9.16
Key Features
Fits Brand
Lista
For Use With Mfr. Model Number
Lista Cabinets
Color
Red
Overall Width
1 3/16 in
Product Type
Snap-On Label Holder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLH-1
Zoro #
G2947747
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1 3/16 in
Details
Fits Brand
Lista
For Use With Mfr. Model Number
Lista Cabinets
Item
Snap-On Label Holder
Color
Red
Product Type
Snap-On Label Holder
Material
Plastic
Description
Snap On Label Holders, For Use With Mfr. Model Number Lista Cabinets, Fits Brand Lista
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.